Shop All Enclosure Covers & Accessories
Wiegmann
N12 2 DOOR FLR MNT 54X42X8 CS, GRY
Mfr # N12544208
Zoro # G7337324
product price: $3,173.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,173.99
Free 30-Day Returns
Key Features
- Height 54 in
- Width 42 in
- Length 8 in
- Type Enclosure
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # N12544208
- Zoro # G7337324
- UPC # 786725410057
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 54 in |
Width | 42 in |
Length | 8 in |
Depth | 8 in |
Each - Width | 42.000 in |
Description
Designed to protect electrical, and electronic controls, components, and instruments in typical industrial environments. Enclosure protects enclosed equipment from dust, dirt, oil, and dripping water. These enclosures are used in machine tool applications for housing motor starters, drivers, contactors, PLCs, as well as a wide variety of other electrical and electronic equipment found in automotive, pulp and paper, wood products, textile, and similar industries.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMDEN Wave to Open Touchplate (CM-333/42)
- BUCHANAN Twist On Wire Connector, 14-6 AWG, PK50 (WT54-1)
- SQUARE D Bar Kit Ground 32528 (PK9GTACP)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-12-X)
- WIEGMANN N1 Screw Cover, 18x18x12, Crbn Stl, Gry (SC181812)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x4, Cs, Gry (SC081204NK)
- WIEGMANN BACK PANEL (ULTIMATE) 18.2X14.2 304SS (NP2016SSC)
- WIEGMANN BACK PANEL (ULTIMATE) 10.2X10.2 304SS (NP1212SSC)
- WIEGMANN BACK PANEL(N1/3R/4/12) 21X13 304SS (NP2416SS)
- WIEGMANN N1 Screw Cover, 8x12x4, Crbn Stl, Glv (SC081204G)
- STEELWORKS 1-1/2X36 Tele Perf Tube (11203)
- Wiegmann Enclosure Covers & Accessories