Shop All Enclosure Covers & Accessories
Wiegmann
N12 1 DOOR WALL MNT 72X30X12 CS, GRY
Mfr # N12723012
Zoro # G7335416
product price: $2,481.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,481.99
Free 30-Day Returns
Key Features
- Height 72 in
- Width 30 in
- Length 12 in
- Type Enclosure
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # N12723012
- Zoro # G7335416
- UPC # 786725345854
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 72 in |
Width | 30 in |
Length | 12 in |
Depth | 12 in |
Each - Width | 30.000 in |
Description
Intended for use in housing electrical and electronic controls, instruments, components, and associated wiring, these enclosures incorporate hinged doors which provide convenient access. Designed for indoor use in protecting components from dust, dirt, oil, and water.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Manual Motor Starter, 10A, 600V, 3P (2510FG5)
- EATON Pilot Light Lens, 30mm, Green, Plastic (E34H3)
- EATON Legend Plate, Square, Slow, Black (10250TS32)
- REMINGTON INDUSTRIES 26 AWG Gauge Stranded Hook Up Wire, 250 ft Length, Red, 0.0190" Diameter, PTFE, 600 Volts (26PTFESTRRED250)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x6, Cs, Gry (SC081206NK)
- WIEGMANN N1 Screw Cover, 12x12x10, Crbn Stl, Gry (SC121210)
- WIEGMANN BACK PANEL (PREMIER/JIC NM) 8X8 CS-WHT (HW-MP808CS)
- WIEGMANN TERMINAL ASSBLY (SML JIC/N12/N4) 8X8 (WA0808JTMA)
- WIEGMANN ANSI 61 GRAY TEXTURED TOUCH UP PAINT (WAGSET)
- WIEGMANN BACK PANEL (ULTIMATE) 10.2X10.2 304SS (NP1212SSC)
- HAMMOND 4 INCH BOX EXT, 12X12, GALV (CSG1212EXT4)
- Wiegmann Enclosure Covers & Accessories