Shop All Enclosure Covers & Accessories
Wiegmann
N12 1 DOOR WALL MNT 60X36X20 CS, GRY
Mfr # N12603620
Zoro # G7340167
product price: $2,795.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,795.99
Free 30-Day Returns
Key Features
- Height 60 in
- Width 36 in
- Length 20 in
- Type Enclosure
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # N12603620
- Zoro # G7340167
- UPC # 786725346776
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 60 in |
Width | 36 in |
Length | 20 in |
Depth | 20 in |
Each - Width | 36.000 in |
Description
Intended for use in housing electrical and electronic controls, instruments, components, and associated wiring, these enclosures incorporate hinged doors which provide convenient access. Designed for indoor use in protecting components from dust, dirt, oil, and water.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK SOURCE1 Sensor Temperature 6 Inch Lead W Term (S1-03103027000)
- ANDERSON POWER PRODUCTS PP120 CNT #6 AWG (1319G6)
- SQUARE D Molded Case Circuit Breaker, BDA Series 60A, 3 Pole, 347/600V AC, B Curve (BDA36060)
- LEVITON Locking Plug (2741)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x6, Cs, Gry (SC081206NK)
- WIEGMANN N1 Screw Cover, 8x12x6, Crbn Stl, Gry (SC081206)
- WIEGMANN N4X JIC LIFT OFF COVER 6X4X3 304SS (BN4060403SS)
- WIEGMANN GROUNDING STRAP 8 IN. (WGS1008)
- WIEGMANN ANSI 61 GRAY TEXTURED TOUCH UP PAINT (WAGSET)
- WIEGMANN PADLK HDL, 3 PT, N4X 60 IN OR 72 IN316SS (WAL3DSS)
- MULBERRY Grommet, 3/8 in, Rubber (40452)
- Wiegmann Enclosure Covers & Accessories