Shop All Enclosure Covers & Accessories
Wiegmann
N12 1 DOOR WALL MNT 60X36X16 CS, GRY
Mfr # N12603616
Zoro # G7339914
product price: $2,573.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,573.99
Free 30-Day Returns
Key Features
- Height 60 in
- Width 36 in
- Length 16 in
- Type Enclosure
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # N12603616
- Zoro # G7339914
- UPC # 786725346554
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 60 in |
Width | 36 in |
Length | 16 in |
Depth | 16 in |
Each - Width | 36.000 in |
Description
Intended for use in housing electrical and electronic controls, instruments, components, and associated wiring, these enclosures incorporate hinged doors which provide convenient access. Designed for indoor use in protecting components from dust, dirt, oil, and water.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Two Gang Box Fitting, White, Steel (5747-2WH)
- KABLE KONTROL Kable KontrolĀ® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 1-1/2" Inside Diameter - 4' Long Stick - Clear (HS385-CL)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Switch Boot, Rubber, Black, For Use With Non-Illuminated Toggle Switches (MSB1)
- VAST Springless Nut, 1/2"-13"X3/8" EG, PK100 (V221 1/2-100)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x6, Cs, Gry (SC081206NK)
- WIEGMANN PADLK HDL, 3 PT, N4X 60 IN OR 72 IN316SS (WAL3DSS)
- WIEGMANN N1 Screw Cover, No Ko, 12x18x6, Cs, Gry (SC121806NK)
- WIEGMANN N1 Screw Cover, 8x12x6, Crbn Stl, Gry (SC081206)
- WIEGMANN BACK PANEL, POLYCARBONATE 24X24 ALUM (HW-MP2424PCA)
- WIEGMANN N4X JIC LIFT OFF COVER 6X4X3 304SS (BN4060403SS)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x4, Cs, Gry (SC081204NK)
- Wiegmann Enclosure Covers & Accessories