Shop All Enclosure Covers & Accessories
Wiegmann
N12 1 DOOR WALL MNT 60X36X12 CS, GRY
Mfr # N12603612
Zoro # G7340386
product price: $2,283.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,283.99
Free 30-Day Returns
Key Features
- Height 60 in
- Width 36 in
- Length 12 in
- Type Enclosure
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # N12603612
- Zoro # G7340386
- UPC # 786725345809
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 60 in |
Width | 36 in |
Length | 12 in |
Depth | 12 in |
Each - Width | 36.000 in |
Description
Intended for use in housing electrical and electronic controls, instruments, components, and associated wiring, these enclosures incorporate hinged doors which provide convenient access. Designed for indoor use in protecting components from dust, dirt, oil, and water.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 35A, 600V AC, Non-Indicating (DFJ-35)
- LEVITON 30A Flush Mount Black 6-30R Power Outlet (R10-05372-S00)
- RACO Service Entrance Head, 1-1/4 In., Aluminum (2405)
- MIDWEST FASTENER #1 Ceramic Twist-on Wire Connector, s 10 10PK (76181)
- WIEGMANN ANSI 61 GRAY TEXTURED TOUCH UP PAINT (WAGSET)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x6, Cs, Gry (SC081206NK)
- WIEGMANN PADLK HDL, 3 PT, N4X 60 IN OR 72 IN316SS (WAL3DSS)
- WIEGMANN BACK PANEL (ULTIMATE) 18.2X14.2 304SS (NP2016SSC)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x4, Cs, Gry (SC081204NK)
- WIEGMANN N1 Screw Cover, No Ko, 12x16x8, Cs, Gry (SC121608NK)
- RACO Raco 8975-1 10 Pack Green Rounding Clip (365653)
- Wiegmann Enclosure Covers & Accessories