Shop All Enclosure Covers & Accessories
Wiegmann
N12 1 DOOR WALL MNT 48X36X8 CS, GRY
Mfr # N12483608
Zoro # G7340045
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,893.99
Free 30-Day Returns
Key Features
- Height 48 in
- Width 36 in
- Length 8 in
- Type Enclosure
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # N12483608
- Zoro # G7340045
- UPC # 786725343850
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 48 in |
Width | 36 in |
Length | 8 in |
Depth | 8 in |
Each - Width | 36.000 in |
Description
Intended for use in housing electrical and electronic controls, instruments, components, and associated wiring, these enclosures incorporate hinged doors which provide convenient access. Designed for indoor use in protecting components from dust, dirt, oil, and water.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Designer Wall Plates, Number of Gangs: 2 Satin Finish, Stainless Steel (CW-2-SS)
- COXREELS 50 ft. 12/3 Retractable Cord Reel 4 Outlets 120VAC Voltage (EZ-PC13-5012-B)
- BELL OUTDOOR Electrical Box Cover, Vertical, 1 Gang, Rectangular, Aluminum, Toggle Switch (5141-0)
- L.H. DOTTIE L.H. Dottie 3/4'' Rigid Conduit Pulling Elbow, 10PK (PE2)
- WIEGMANN BACK PANEL (ULTIMATE) 18.2X14.2 304SS (NP2016SSC)
- WIEGMANN N1 Screw Cover, 12x12x10, Crbn Stl, Gry (SC121210)
- WIEGMANN N1 Screw Cover, No Ko, 12x18x6, Cs, Gry (SC121806NK)
- WIEGMANN PADLK HDL, 3 PT, N4X 60 IN OR 72 IN316SS (WAL3DSS)
- WIEGMANN BACK PANEL(N1/3R/4/12) 21X13 304SS (NP2416SS)
- WIEGMANN TERMINAL ASSBLY (SML JIC/N12/N4) 8X8 (WA0808JTMA)
- PRIME-LINE FERRULE/STOPS 5/32"" CD2 (GD12152)
- Wiegmann Enclosure Covers & Accessories