Shop All Enclosure Covers & Accessories
Wiegmann
N12 1 DOOR WALL MNT 48X36X10 CS, GRY
Mfr # N12483610
Zoro # G7339817
product price: $2,011.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,011.99
Free 30-Day Returns
Key Features
- Height 48 in
- Width 36 in
- Length 10 in
- Type Enclosure
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # N12483610
- Zoro # G7339817
- UPC # 786725344901
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 48 in |
Width | 36 in |
Length | 10 in |
Depth | 10 in |
Each - Width | 36.000 in |
Description
Intended for use in housing electrical and electronic controls, instruments, components, and associated wiring, these enclosures incorporate hinged doors which provide convenient access. Designed for indoor use in protecting components from dust, dirt, oil, and water.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Legend Plate, Start, White/Black (LNPSTQ)
- IDEAL Push-In Connector, 3-Port, Blue, PK150 (30-1039J)
- HUBBELL PREMISE WIRING Fiber Optic Connector, Fiber, Beige, PK12 (FCLC900K62M12)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 25A, 32VAC, 1kA at 32VAC, 5 PK (GGC25)
- WIEGMANN BACK PANEL (PREMIER/JIC NM) 8X8 CS-WHT (HW-MP808CS)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x6, Cs, Gry (SC081206NK)
- WIEGMANN BACK PANEL(N1/3R/4/12) 21X13 304SS (NP2416SS)
- WIEGMANN PADLK HDL, 3 PT, N4X 60 IN OR 72 IN316SS (WAL3DSS)
- WIEGMANN N1 Screw Cover, 8x12x4, Crbn Stl, Glv (SC081204G)
- WIEGMANN N1 Screw Cover, 18x18x12, Crbn Stl, Gry (SC181812)
- BELL OUTDOOR Wp Cover Gasket (5019-0)
- Wiegmann Enclosure Covers & Accessories