Shop All Enclosure Covers & Accessories
Wiegmann
N12 1 DOOR WALL MNT 48X30X10 CS, GRY
Mfr # N12483010
Zoro # G7340237
product price: $1,816.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,816.99
Free 30-Day Returns
Key Features
- Height 48 in
- Width 30 in
- Length 10 in
- Type Enclosure
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # N12483010
- Zoro # G7340237
- UPC # 786725344857
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 48 in |
Width | 30 in |
Length | 10 in |
Depth | 10 in |
Each - Width | 30.000 in |
Description
Intended for use in housing electrical and electronic controls, instruments, components, and associated wiring, these enclosures incorporate hinged doors which provide convenient access. Designed for indoor use in protecting components from dust, dirt, oil, and water.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 16-14 AWG Non-Insulated Ring Terminal #6 Stud PK100 (4FRG4)
- SQUARE D HomeLine 50 amps 120/240 V 2 space 1 circuits Wall Mount Filler Plate (HOMFPCP)
- INTERMATIC Control w/Freeze Protection /PwrCtr w/2 T104M Mech (PF1202T)
- AC WORKS NEMA 5-20P 20A 125V Straight-blade Plug with UL, C-UL Approval (AS520P)
- WIEGMANN N4X JIC LIFT OFF COVER 6X4X3 304SS (BN4060403SS)
- WIEGMANN BACK PANEL (ULTIMATE) 10.2X10.2 304SS (NP1212SSC)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x6, Cs, Gry (SC081206NK)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x4, Cs, Gry (SC081204NK)
- WIEGMANN GROUNDING STRAP 8 IN. (WGS1008)
- WIEGMANN N1 Screw Cover, No Ko, 12x18x6, Cs, Gry (SC121806NK)
- WIEGMANN N1 Screw Cover, No Ko, 12x16x8, Cs, Gry (SC121608NK)
- Wiegmann Enclosure Covers & Accessories