Shop All Enclosure Covers & Accessories
Wiegmann
N12 1 DOOR WALL MNT 42X36X10 CS, GRY
Mfr # N12423610
Zoro # G7336308
product price: $1,762.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,762.99
Free 30-Day Returns
Key Features
- Height 42 in
- Width 36 in
- Length 10 in
- Type Enclosure
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # N12423610
- Zoro # G7336308
- UPC # 786725344758
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 42 in |
Width | 36 in |
Length | 10 in |
Depth | 10 in |
Each - Width | 36.000 in |
Description
Intended for use in housing electrical and electronic controls, instruments, components, and associated wiring, these enclosures incorporate hinged doors which provide convenient access. Designed for indoor use in protecting components from dust, dirt, oil, and water.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Toggle Switch 20A 120 277V Lckg 3Way Sw Iv (1223-2IL)
- MELTRIC 63-34043-972 RECEPTACLE (63-34043-972)
- EATON Illum Push Button Operator, 22mm, Red (M22M-DL-R)
- OMRON Photoelectric Sensor, T-Slot, Thru-Beam (EE-SX672A)
- WIEGMANN BACK PANEL (ULTIMATE) 18.2X14.2 304SS (NP2016SSC)
- WIEGMANN ANSI 61 GRAY TEXTURED TOUCH UP PAINT (WAGSET)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x6, Cs, Gry (SC081206NK)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x4, Cs, Gry (SC081204NK)
- WIEGMANN N1 Screw Cover, 12x12x10, Crbn Stl, Gry (SC121210)
- WIEGMANN N1 Screw Cover, No Ko, 12x16x8, Cs, Gry (SC121608NK)
- RITTAL Ground Grounding Earth Rail (DK7113000)
- Wiegmann Enclosure Covers & Accessories