Shop All Enclosure Covers & Accessories
Wiegmann
N12 1 DOOR WALL MNT 30X24X20 CS, GRY
Mfr # N12302420
Zoro # G7340587
product price: $1,735.99
/ea
Free Shipping & Returns
$1,735.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 30 in
- Width 24 in
- Length 20 in
- Type Enclosure
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # N12302420
- Zoro # G7340587
- UPC # 786725346707
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 30 in |
Width | 24 in |
Length | 20 in |
Depth | 20 in |
Each - Width | 24.000 in |
Description
Intended for use in housing electrical and electronic controls, instruments, components, and associated wiring, these enclosures incorporate hinged doors which provide convenient access. Designed for indoor use in protecting components from dust, dirt, oil, and water.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 3" NPT, 2.625-2.812, Mesh (RSR-902-E)
- TRIPLETT CAT7 SF/FTP Cable, Blue, 1000ft, 23 AWG (CAT7-1000BL)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 10 in H, 8 in W, 6 in D, NEMA 12, 13, 4, 4X, Hinged (A1086CHSCFG)
- MERSEN Fuse Holder, 30A Amp Range, Midget UL Class, 1 Poles, Crimp, Midget Fuse Type (FEBN-11-11)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x4, Cs, Gry (SC081204NK)
- WIEGMANN N1 Screw Cover, 18x18x12, Crbn Stl, Gry (SC181812)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x6, Cs, Gry (SC081206NK)
- WIEGMANN N1 Screw Cover, 8x12x6, Crbn Stl, Gry (SC081206)
- WIEGMANN N4X JIC LIFT OFF COVER 6X4X3 304SS (BN4060403SS)
- WIEGMANN TERMINAL ASSBLY (SML JIC/N12/N4) 8X8 (WA0808JTMA)
- HAMMOND 3R/4 Splitter Trough 225A 4 Wire, Steel/Gray (CN4ST6204)
- Wiegmann Enclosure Covers & Accessories