Shop All Enclosure Covers & Accessories
Wiegmann
N12 1 DOOR WALL MNT 30X24X16 CS, GRY
Mfr # N12302416
Zoro # G7340754
product price: $1,391.99
/ea
Free Shipping & Returns
$1,391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 30 in
- Width 24 in
- Length 16 in
- Type Enclosure
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # N12302416
- Zoro # G7340754
- UPC # 786725346158
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 30 in |
Width | 24 in |
Length | 16 in |
Depth | 16 in |
Each - Width | 24.000 in |
Description
Intended for use in housing electrical and electronic controls, instruments, components, and associated wiring, these enclosures incorporate hinged doors which provide convenient access. Designed for indoor use in protecting components from dust, dirt, oil, and water.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 12 in H, 10 in W, 4 in D, NEMA 1, Screw On (SC101204NK)
- PANDUIT Wire Duct Cover, Hinging, White, L 6 Ft (HC1.5WH6)
- TRIPP LITE Open Frame Rack, 2-Post, 25U, 25 in H, Blk (SR2POST25)
- MONOPRICE Ethernet Cable, Cat 6, Black, 1 ft. (2288)
- WIEGMANN N1 Screw Cover, No Ko, 12x16x8, Cs, Gry (SC121608NK)
- WIEGMANN GROUNDING STRAP 8 IN. (WGS1008)
- WIEGMANN N1 Screw Cover, 12x12x10, Crbn Stl, Gry (SC121210)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x6, Cs, Gry (SC081206NK)
- WIEGMANN N1 Screw Cover, No Ko, 12x18x6, Cs, Gry (SC121806NK)
- WIEGMANN BACK PANEL (PREMIER/JIC NM) 8X8 CS-WHT (HW-MP808CS)
- AUSTIN Industrial Control Panel 6In 12In Aluminum 12In Enclosure (TYPE 3R)
- Wiegmann Enclosure Covers & Accessories