Shop All Enclosure Covers & Accessories
Wiegmann
N12 1 DOOR WALL MNT 24X20X12 CS, GRY
Mfr # N12242012
Zoro # G7339844
product price: $1,097.99
/ea
Free Shipping & Returns
$1,097.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 24 in
- Width 20 in
- Length 12 in
- Type Enclosure
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # N12242012
- Zoro # G7339844
- UPC # 786725345205
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 24 in |
Width | 20 in |
Length | 12 in |
Depth | 12 in |
Each - Width | 20.000 in |
Description
Intended for use in housing electrical and electronic controls, instruments, components, and associated wiring, these enclosures incorporate hinged doors which provide convenient access. Designed for indoor use in protecting components from dust, dirt, oil, and water.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT ERICO Surge Protector, 3 Phase, 240V, 3 Poles, 3 (SES160B240D)
- HUBBELL WIRING DEVICE-KELLEMS DIN Rail Utility Box- GFCI Duplex Receptacles (DRUBGFI15AC)
- LEGRAND Watertight Locking Plug, 125/250VAC, 20A (26W08)
- CALBOND Conduit, 2 x 10 ft. PVC GRC Coated (PV2010CT00)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x4, Cs, Gry (SC081204NK)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x6, Cs, Gry (SC081206NK)
- WIEGMANN BACK PANEL, POLYCARBONATE 24X24 ALUM (HW-MP2424PCA)
- WIEGMANN N1 Screw Cover, 18x18x12, Crbn Stl, Gry (SC181812)
- WIEGMANN N1 Screw Cover, 8x12x4, Crbn Stl, Glv (SC081204G)
- WIEGMANN ANSI 61 GRAY TEXTURED TOUCH UP PAINT (WAGSET)
- GARDNER BENDER Switch and Outlet Box Installation Screw (BSK-100)
- Wiegmann Enclosure Covers & Accessories