Shop All Enclosure Covers & Accessories
Wiegmann
N12 1 DOOR WALL MNT 24X16X6 CS, GRY
Mfr # N12241606
Zoro # G7339850
product price: $827.99
/ea
Free Shipping & Returns
$827.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 24 in
- Width 16 in
- Length 6 in
- Type Enclosure
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # N12241606
- Zoro # G7339850
- UPC # 786725342372
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 24 in |
Width | 16 in |
Length | 6 in |
Depth | 6 in |
Each - Width | 16.000 in |
Description
Intended for use in housing electrical and electronic controls, instruments, components, and associated wiring, these enclosures incorporate hinged doors which provide convenient access. Designed for indoor use in protecting components from dust, dirt, oil, and water.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Miniature Snap Action Switch, Pin, Plunger Actuator, SPDT, 3A @ 240V AC Contact Rating (V7-6B19D8)
- ABB Electrical Box, Junction Box, Polycarbonate (E987RR)
- SUPERIOR ELECTRIC 25 Feet 16 AWG SJO 3 Wire 125 Volt NEMA 5-15P Electrical Cord (EC163-25)
- CANTEX Elbow, 90 Degree, 1-1/4 In., PVC, 13 In. L (5121056)
- WIEGMANN BACK PANEL (PREMIER/JIC NM) 8X8 CS-WHT (HW-MP808CS)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x4, Cs, Gry (SC081204NK)
- WIEGMANN BACK PANEL (ULTIMATE) 18.2X14.2 304SS (NP2016SSC)
- WIEGMANN N1 Screw Cover, 8x12x6, Crbn Stl, Gry (SC081206)
- WIEGMANN N1 Screw Cover, 18x18x12, Crbn Stl, Gry (SC181812)
- WIEGMANN BACK PANEL, POLYCARBONATE 24X24 ALUM (HW-MP2424PCA)
- WIREMOLD Pole Extender (25DTP-E10-DG)
- Wiegmann Enclosure Covers & Accessories