Shop All Cable Trays
Wiegmann
N1 TELESCOPE (HS/S WW) 8X8 CRBN STL, GRY
Mfr # AF0808
Zoro # G6995234
product price: $378.99
/ea
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8 in
- Width 8 in
- NEMA Rating 1
- Material Carbon Steel
- Depth 9.5 - 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # AF0808
- Zoro # G6995234
- UPC # 786725393053
- Country of Origin United States
- Category Cable Trays
Dimensions
Height | 8 in |
Width | 8 in |
Depth | 9.5 - 15 in |
Details
NEMA Rating | 1 |
Material | Carbon Steel |
Series | HS and S Series Wireway |
Color | Gray |
Features | Telescope fitting extends up to 15 inches; Fabricated from carbon steel; Compatible with HS and S Series Wireway |
Accessory Type | Wireway |
Type | Fitting |
Certified Listed | cULus |
Finish Type | Polyester Powder |
Description
Telescope fitting for the HS and S series wireway
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Overload Module, 3 to 12A, Class 10, 3P (LUCB12FU)
- REMINGTON INDUSTRIES 18 AWG Gauge UL1429 Stranded Hook Up Wire, 150V, 00660 Diameter, White, 100 ft Length (18UL1429STRWHI100)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 18 A (LC2D18B7)
- KILLARK Bushing, Reducing (RE21S)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 72In.D (RSCG060672GNK)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 48In.D (RSCG060648NK)
- WIEGMANN N1 CONNECTOR (HS/S WW) 4X4 CRBN STL-GALV (C0404G)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 36In.D (RSCG040436)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 48In.D (RSCG060648G)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 36In.D (RSCG060636NK)
- WIEGMANN Wireway, Elbow, 90 Degree, 4x4 Sq In, Gray (L040490)
- Wiegmann Cable Trays