Shop All Cable Trays
Wiegmann
N1 TELESCOPE (HS/S WW) 12X12 CS, GRAY
Mfr # AF1212
Zoro # G6992529
Free Shipping & Returns
$570.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12 in
- Width 12 in
- NEMA Rating 1
- Material Carbon Steel
- Depth 9.5 - 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # AF1212
- Zoro # G6992529
- UPC # 786725395057
- Country of Origin United States
- Category Cable Trays
Dimensions
Height | 12 in |
Width | 12 in |
Depth | 9.5 - 15 in |
Details
NEMA Rating | 1 |
Material | Carbon Steel |
Features | Telescope fitting extends up to 15 inches; Fabricated from carbon steel; Compatible with HS and S Series Wireway |
Series | HS and S Series Wireway |
Color | Gray |
Finish Type | Polyester Powder |
Type | Fitting |
Accessory Type | Wireway |
Certified Listed | cULus |
Description
Telescope fitting for the HS and S series wireway
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOPOUT Circuit Breaker Lockout, Red/Blk, 2-1/2"W (KDD162)
- L.H. DOTTIE L.H. Dottie 1/4''-20 x 1'' (Pipe Size) U-Bolt w/ Strap & Hex Nuts, 25PK (U100)
- EATON Right Angle Mount, F/ 12mm Dia Sensor (E57KM12)
- L.H. DOTTIE L.H. Dottie 1'' X 1'' Natural Cable Tie Mounting Base, 100PK (DT100S)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 36In.D (RSCG040436GNK)
- WIEGMANN N1 CONNECTOR (HS/S WW) 6X6 CRBN STL-GALV (C0606G)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 72In.D (RSCG060672)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 12In.D (RSCG040412G)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 12In.D (RSCG060612)
- WIEGMANN N1 END CAP (HS/S WW) 8X8 CRBN STL-GALV (E0808G)
- HAMMOND Type 1 Gutter Trough w/KO, 6X6X48, Steel/Gray (CGT4866)
- Wiegmann Cable Trays