Shop All Cable Trays
Wiegmann
N1 TELESCOPE (HS/S WW) 10X10 CS, GRAY
Mfr # AF1010
Zoro # G6995557
product price: $483.99
/ea
Free Shipping & Returns
$483.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10 in
- Width 10 in
- NEMA Rating 1
- Material Carbon Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # AF1010
- Zoro # G6995557
- UPC # 786725394050
- Country of Origin United States
- Category Cable Trays
Dimensions
Height | 10 in |
Width | 10 in |
Depth | 9.5 - 15 in |
Details
NEMA Rating | 1 |
Material | Carbon Steel |
Color | Gray |
Series | HS and S Series Wireway |
Features | Telescope fitting extends up to 15 inches; Fabricated from carbon steel; Compatible with HS and S Series Wireway |
Type | Fitting |
Finish Type | Polyester Powder |
Accessory Type | Wireway |
Certified Listed | cULus |
Description
Telescope fitting for the HS and S series wireway
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 22-18 AWG Heat-Shrink Locking Fork Terminal #6 Stud PK250 (MH18-6FLK)
- CARLING TECHNOLOGIES Toggle Switch, SPST, 2 Connections, On/Off, 3A @ 250V AC, 6A @ 125V AC (111-16-73)
- SCHNEIDER ELECTRIC Led Ba9S Base 24Vac/Dc Green (DL1CJUS0243)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 13.81 in H, 12 in W, 5.99 in D, NEMA 4; 4X; 12; 13, Hinged (HJ1412HWPL2LG)
- WIEGMANN N1 HNGD WIREWAY 2X2X48 CRBN STL, GRAY (HS224)
- WIEGMANN Wireway, Tee, 6x6 Sq In, 16 Gauge, Steel (T0606)
- WIEGMANN N1 HNG CVG WIRE TROUGH 6X6X48 CS, GRY (T6648CH)
- WIEGMANN N1 CONNECTOR (HS/S WW) 4X4 CRBN STL-GALV (C0404G)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 36In.D (RSCG040436)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 24In.D (RSCG060624NK)
- KABLE KONTROL Wire Mesh Cable Tray Straight Section, Electro-Zinc Resistant Steel, 4in W x 4in D x 5ft L, Chrome (KK-4X4X5-EZ)
- Wiegmann Cable Trays