Shop All Cable Trays
Wiegmann
N1 TEE (HS/S WW) 2.5X2.5 CRBN STL, GRY
Mfr # T0202
Zoro # G6993484
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polyester Powder
- Height 4 in
- Width 5.500 in
- NEMA Rating 1
- Cover Type Hinged/Screw Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # T0202
- Zoro # G6993484
- UPC # 786725390854
- Country of Origin United States
- Category Cable Trays
Dimensions
Height | 4 in |
Width | 5.500 in |
Depth | 8 in |
Actual Depth | 7.500 in |
Each - Width | 5.500 in |
Actual Length | 7.500 in |
Actual Height | 3.500 in |
Actual Width | 5.500 in |
Details
Finish | Polyester Powder |
NEMA Rating | 1 |
Cover Type | Hinged/Screw Cover |
Material | Carbon Steel |
Knockouts | No |
Application | For use with HS and S Series wireway. |
Features | Carbon steel tee fitting. |
Color | Ansi-61 Gray Smooth |
Finish Type | Polyester Powder |
Standard | cULus |
Type | Fitting |
Listings | UL, CSA |
Accessory Type | Tee |
UL Listed | Yes |
Certified Listed | cULus |
Fitting Type | Tee |
Description
Tee fitting for the HS and S series wireway
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 4 in D, NEMA 1, Hinged (A12N124)
- ZORO SELECT Half Clamp, Cushioned, Dia 3/8 In, PK50 (CHV0709Z1)
- COBRA Power Inverter, Modified Sine Wave, 5,000 W Peak, 2,500 W Continuous, 6 Outlets (CPI2500W)
- ANCOR Heat Shrink Butt Connector Multi-Pack - 250-Piece - Jar (309000)
- WIEGMANN N1 CONNECTOR (HS/S WW) 2X2 CRBN STL-GRAY (C0202)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 72In.D (RSCG060672)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 36In.D (RSCG060636NK)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 72In.D (RSCG060672NK)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 48In.D (RSCG040448G)
- WIEGMANN N1 SCR CVR WIREWAY, NO KO 4X4X6 CS, GRY (S4406NK)
- HAMMOND Type 1 Gutter Trough w/KO, 6X6X18, Steel/Gray (CGT1866)
- Wiegmann Cable Trays