Shop All Cable Trays
Wiegmann
N1 TEE (HS/S WW) 2.5X2.5 CRBN STL, GALV
Mfr # T0202G
Zoro # G6999249
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Galvanized
- Height 4 in
- Width 5.500 in
- NEMA Rating 1
- Cover Type Hinged/Screw Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # T0202G
- Zoro # G6999249
- UPC # 786725852253
- Country of Origin United States
- Category Cable Trays
Dimensions
Height | 4 in |
Width | 5.500 in |
Depth | 8 in |
Each - Width | 5.500 in |
Actual Length | 7.500 in |
Actual Height | 3.500 in |
Actual Width | 5.500 in |
Actual Depth | 7.500 in |
Details
Finish | Galvanized |
NEMA Rating | 1 |
Cover Type | Hinged/Screw Cover |
Material | Carbon Steel |
Features | Galvanized tee fitting. |
Application | For use with HS and S Series wireway. |
Knockouts | No |
Finish Type | Galvanized |
Certified Listed | cULus |
Standard | cULus |
UL Listed | Yes |
Listings | UL, CSA |
Accessory Type | Tee |
Fitting Type | Tee |
Type | Fitting |
Description
Tee fitting for the HS and S series wireway
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Proximity Sensor, Capacitive, 8mm, NO (KG0009)
- DAYTON 24VAC Non-Reversing Definite Purpose Contactor 2P 40A (6GNX5)
- GARDNER BENDER Lug Cu Hd 6Awg 3/8In Stud Sz (AML-202)
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 240V AC, 3 Poles, No Auxiliary Contacts (8536SAG12V03)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 48In.D (RSCG040448)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 36In.D (RSCG040436GNK)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 24In.D (RSCG040424)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 24In.D (RSCG060624G)
- WIEGMANN N4X HNG CVR WIRE TROUGH 8X8X24 304SS (T8824CHSS)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 48In.D (RSCG060648GNK)
- QUEST MANUFACTURING Cable Tray Fast Fix Splicer Handle, Zinc (For CT0007-03) (CT0008-03)
- Wiegmann Cable Trays