Shop All Enclosure Covers & Accessories
Wiegmann
N1 Tee (hs/s Ww) 10x10 Crbn Stl, Galv
Mfr # T1010G
Zoro # G2229036
product price: $564.99
/ea
Free Shipping & Returns
$564.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11 in
- Width 13 in
- Length 15 in
- Type Fitting
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # T1010G
- Zoro # G2229036
- UPC # 786725852291
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 11 in |
Width | 13 in |
Length | 15 in |
Depth | 15 in |
Actual Length | 15.000 in |
Each - Width | 13.000 in |
Details
Item | Enclosure Cover |
Type | Fitting |
Material | Carbon Steel |
Finish | Galvanized |
NEMA Enclosure Type | NEMA 1 |
Enclosure Cover Features | 1/4 Turn Latch |
Features | Galvanized tee fitting. |
Application | For use with HS and S Series wireway. |
Listings | UL, CSA |
Finish Type | Galvanized |
Standard | cULus |
UL Listed | Yes |
Certified Listed | cULus |
Nema Rating | 1 |
Accessory Type | Tee |
Fitting Type | Tee |
Cover Type | Hinged/Screw Cover |
Knockouts | No |
Description
Enclosure Cover Features 1/4 Turn Latch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 22 WG to 18 WG Uninsulated Butt Connectors 1 12PK (67027)
- RACO Reducing Washer, 1-1/2" to 1/2" Conduit (1371)
- EATON Molded Case Circuit Breaker, HMCP Series 15A, 3 Pole, 600V AC (HMCPS015E0C)
- TY-RAP 16" L Extra Heavy Duty Cable Tie PK 10 (SS17-250-10)
- WIEGMANN BACK PANEL(N1/3R/4/12) 21X13 304SS (NP2416SS)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x6, Cs, Gry (SC081206NK)
- WIEGMANN BACK PANEL (ULTIMATE) 10.2X10.2 304SS (NP1212SSC)
- WIEGMANN N1 Screw Cover, 18x18x12, Crbn Stl, Gry (SC181812)
- WIEGMANN BACK PANEL (PREMIER/JIC NM) 8X8 CS-WHT (HW-MP808CS)
- WIEGMANN BACK PANEL, POLYCARBONATE 24X24 ALUM (HW-MP2424PCA)
- HOFFMAN CLAMP KIT ENCLOSURE Parts (13254)
- Wiegmann Enclosure Covers & Accessories