Shop All Enclosure Covers & Accessories
Wiegmann
N1 Screw Cover, No Ko, 8x12x6, Cs, Gry
Mfr # SC081206NK
Zoro # G2230375
product price: $79.59
/ea
Free Shipping & Returns
$79.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12 in
- Width 12.125 in
- Length 6 in
- Type Enclosure
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # SC081206NK
- Zoro # G2230375
- UPC # 786725313419
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 12 in |
Width | 12.125 in |
Length | 6 in |
Depth | 6 in |
Each - Width | 12.125 in |
Actual Width | 8.125 in |
Actual Height | 12.25 in |
Description
N1 SCREW COVER, NO KO 8X12X6 CS,GRY
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., White (SHC1022ZP)
- PACKARD MOTORS Transformer, 120/208 - 240 24Vout 40Va (PF42440)
- CALBRITE One Hole Conduit Strap, Stainless Steel (S207001S00)
- DAYTON Emergency Stop Push Button, 22 mm, 1NO/1NC, Red (30G258)
- WIEGMANN PADLK HDL, 3 PT, N4X 60 IN OR 72 IN316SS (WAL3DSS)
- WIEGMANN BACK PANEL (PREMIER/JIC NM) 8X8 CS-WHT (HW-MP808CS)
- WIEGMANN N1 Screw Cover, 8x12x4, Crbn Stl, Glv (SC081204G)
- WIEGMANN BACK PANEL (ULTIMATE) 10.2X10.2 304SS (NP1212SSC)
- WIEGMANN BACK PANEL (ULTIMATE) 18.2X14.2 304SS (NP2016SSC)
- WIEGMANN BACK PANEL(N1/3R/4/12) 21X13 304SS (NP2416SS)
- RITTAL Cable Entry Section, 880208 (8802.08)
- Wiegmann Enclosure Covers & Accessories