Shop All Enclosure Covers & Accessories
Wiegmann
N1 Screw Cover, No Ko, 6x12x4, Cs, Gry
Mfr # SC061204NK
Zoro # G2230174
product price: $61.29
/ea
$61.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12 in
- Width 12.125 in
- Length 4.188 in
- Material Carbon Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # SC061204NK
- Zoro # G2230174
- UPC # 786725312719
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 12 in |
Width | 12.125 in |
Length | 4.188 in |
Details
Item | Screw Cover |
Material | Carbon Steel |
Color | Gray |
Finish | Textured |
NEMA Enclosure Type | NEMA 1 |
Features | Fabricated from 16 gauge steel. Flat, removable covers fastened with plated steel screws. Cover design permits easy removal without extracting cover screws. Mounting holes on back of box. |
Application | Designed for use as a junction box and pull box in commercial and general industrial applications. Flush covers must be ordered separately for flush mount applications. |
Cubic Capacity | 288 cu.in |
Mounting | Embossed Mounting Holes |
Certified Listed | cULus |
UL Listed | Yes |
Mounting Type | Embossed Mounting Holes |
Construction | Spot Welded |
Description
N1 SCREW COVER, NO KO 6X12X4 CS,GRY
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Proximity Sensor, Inductive, 12mm, NO (E2E-X3D1S)
- SQUARE D Reversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (8736SEO2V02H30S)
- SQUARE D NEMA Fusible Str, Size 0,120V Coil, 12 Enc (8538SBA23V81AFF4P1TX11)
- ECLIPSE ENTERPRISES Eclipse Tools 902-460 Heat Shrink Tubing, 4"L, Assorted, 160 Pcs (902-460)
- WIEGMANN N1 Screw Cover, 18x18x12, Crbn Stl, Gry (SC181812)
- WIEGMANN N1 Screw Cover, 8x12x6, Crbn Stl, Gry (SC081206)
- WIEGMANN N1 Screw Cover, No Ko, 12x18x6, Cs, Gry (SC121806NK)
- WIEGMANN BACK PANEL, POLYCARBONATE 24X24 ALUM (HW-MP2424PCA)
- WIEGMANN BACK PANEL (ULTIMATE) 18.2X14.2 304SS (NP2016SSC)
- WIEGMANN BACK PANEL (PREMIER/JIC NM) 8X8 CS-WHT (HW-MP808CS)
- RITTAL Lock Insert W/ Key (SZ 2467.000)
- Wiegmann Enclosure Covers & Accessories