Shop All Enclosure Covers & Accessories
Wiegmann
N1 Screw Cover, No Ko, 6x12x4, Cs, Glv
Mfr # SC061204GNK
Zoro # G2231468
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12 in
- Width 6 in
- Length 4.188 in
- Type Enclosure
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # SC061204GNK
- Zoro # G2231468
- UPC # 786725316762
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 12 in |
Width | 6 in |
Length | 4.188 in |
Depth | 4 in |
Actual Depth | 4.188 in |
Actual Height | 12.25 in |
Actual Width | 6.125 in |
Each - Width | 6.000 in |
Description
N1 SCREW COVER, NO KO 6X12X4 CS,GLV
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Miniature Circuit Breaker, BF Series 20A, 1 Pole, 120V AC (BF120A)
- NVENT ERICO Ground Rod Kit, 5/8 In, 4 Ft. L (CGE5CP)
- HUBBELL 15/10A Twist-Lock Connector 3P 3W 125/250VAC BK/WT (HBL7565C)
- MULBERRY Electrical Box Cover, 2 Gang, Square, Steel, Toggle Switch, Raised (11410)
- WIEGMANN N4X JIC LIFT OFF COVER 6X4X3 304SS (BN4060403SS)
- WIEGMANN BACK PANEL (PREMIER/JIC NM) 8X8 CS-WHT (HW-MP808CS)
- WIEGMANN BACK PANEL (ULTIMATE) 10.2X10.2 304SS (NP1212SSC)
- WIEGMANN N1 Screw Cover, 18x18x12, Crbn Stl, Gry (SC181812)
- WIEGMANN N1 Screw Cover, No Ko, 12x16x8, Cs, Gry (SC121608NK)
- WIEGMANN BACK PANEL (ULTIMATE) 18.2X14.2 304SS (NP2016SSC)
- HAMMOND Hole Plug, 3 in. Conduit, Steel/Gray (HP300)
- Wiegmann Enclosure Covers & Accessories