Shop All Enclosure Covers & Accessories
Wiegmann
N1 Screw Cover, No Ko, 36x36x8, Cs, Glv
Mfr # SC363608GNK
Zoro # G2227268
product price: $848.99
/ea
Free Shipping & Returns
$848.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 36 in
- Width 36 in
- Length 8 in
- Type Enclosure
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # SC363608GNK
- Zoro # G2227268
- UPC # 786725847556
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 36 in |
Width | 36 in |
Length | 8 in |
Depth | 8 in |
Actual Width | 36.000 in |
Each - Width | 36.000 in |
Description
N1 SCREW COVER, NO KO 36X36X8 CS,GLV
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, 45 deg., 1/2", .250-.312, Mesh (RSR-45105-E)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 250V (HBL320C6W)
- PANDUIT Modular Patch Panel, Flat, 24 Port, 1 (NKFP24Y)
- SQUARE D Fuse Clip, 120/240VAC, 30A (RFK03L)
- WIEGMANN N1 Screw Cover, No Ko, 12x18x6, Cs, Gry (SC121806NK)
- WIEGMANN N1 Screw Cover, 8x12x4, Crbn Stl, Glv (SC081204G)
- WIEGMANN BACK PANEL (ULTIMATE) 10.2X10.2 304SS (NP1212SSC)
- WIEGMANN N1 Screw Cover, 12x12x10, Crbn Stl, Gry (SC121210)
- WIEGMANN BACK PANEL (PREMIER/JIC NM) 8X8 CS-WHT (HW-MP808CS)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x4, Cs, Gry (SC081204NK)
- HAMMOND Floor Stand Kit, 12 x 8, Steel/Gray (1481FC8K)
- Wiegmann Enclosure Covers & Accessories