Shop All Enclosure Covers & Accessories
Wiegmann
N1 Screw Cover, No Ko, 36x36x6, Cs, Gry
Mfr # SC363606NK
Zoro # G2227532
product price: $710.99
/ea
Free Shipping & Returns
$710.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 36 in
- Width 36 in
- Length 6 in
- Type Enclosure
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # SC363606NK
- Zoro # G2227532
- UPC # 786725875436
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 36 in |
Width | 36 in |
Length | 6 in |
Depth | 6 in |
Each - Width | 36.000 in |
Actual Width | 36.000 in |
Description
N1 SCREW COVER, NO KO 36X36X6 CS,GRY
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Selector Switch Knob, Lever, Black, 30mm (10250TKB)
- TRIPP LITE Power Strip, 4 out, industrial, 6ft cord (UL603CB-6)
- PROFESSIONAL PLASTICS Kwikie Hollow Stem Expandable Plug, 2.500, Loop Nut, Item# 5120-25L ( (FABKWIKIEPLUG5120-25L-CS30-PC)
- RACO Noninsulated Connector, Straight, Nylon (4726)
- WIEGMANN BACK PANEL, POLYCARBONATE 24X24 ALUM (HW-MP2424PCA)
- WIEGMANN BACK PANEL (ULTIMATE) 10.2X10.2 304SS (NP1212SSC)
- WIEGMANN N1 Screw Cover, 12x12x10, Crbn Stl, Gry (SC121210)
- WIEGMANN GROUNDING STRAP 8 IN. (WGS1008)
- WIEGMANN ANSI 61 GRAY TEXTURED TOUCH UP PAINT (WAGSET)
- WIEGMANN N1 Screw Cover, 8x12x6, Crbn Stl, Gry (SC081206)
- QUAZITE Underground Enclosure Cover, Lighting Cover, 15-1/2 x 25 Enclosure, 8000 lbs., Polymer Concrete (PG1324CA0029)
- Wiegmann Enclosure Covers & Accessories