Shop All Enclosure Covers & Accessories
Wiegmann
N1 Screw Cover, No Ko, 30x36x8, Cs, Gry
Mfr # SC303608NK
Zoro # G2228056
product price: $879.99
/ea
Free Shipping & Returns
$879.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 36 in
- Width 30 in
- Length 8 in
- Type Enclosure
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # SC303608NK
- Zoro # G2228056
- UPC # 786725315512
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 36 in |
Width | 30 in |
Length | 8 in |
Depth | 8 in |
Actual Width | 30.125 in |
Each - Width | 30.000 in |
Description
N1 SCREW COVER, NO KO 30X36X8 CS,GRY
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 22-18 AWG Non-Insulated Ring Terminal 1/4" Stud PK1000, Connection Material: Tin-Plated Copper (166105-1000)
- PANDUIT 16-14 AWG Vinyl Fork Terminal #10 Stud PK100, Insulation Color: Blue (PV14-10FN-C)
- PANDUIT Ring, Hi Temp, Non-Ins, 6 Awg, 5/16", PK20 (P6-56RHT6-E)
- PANDUIT 19.25 Double Clamp Cable Tie with Spacer (PLDC2.5EH-C350)
- WIEGMANN BACK PANEL(N1/3R/4/12) 21X13 304SS (NP2416SS)
- WIEGMANN BACK PANEL (ULTIMATE) 18.2X14.2 304SS (NP2016SSC)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x4, Cs, Gry (SC081204NK)
- WIEGMANN N4X JIC LIFT OFF COVER 6X4X3 304SS (BN4060403SS)
- WIEGMANN BACK PANEL, POLYCARBONATE 24X24 ALUM (HW-MP2424PCA)
- WIEGMANN N1 Screw Cover, 12x12x10, Crbn Stl, Gry (SC121210)
- SEM PRODUCTS HAZ ROCK-IT XC BLACK KIT (SE46650)
- Wiegmann Enclosure Covers & Accessories