Shop All Enclosure Covers & Accessories
Wiegmann
N1 Screw Cover, No Ko, 30x36x8, Cs, Glv
Mfr # SC303608GNK
Zoro # G2227112
product price: $894.99
/ea
Free Shipping & Returns
$894.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 36 in
- Width 30 in
- Length 8 in
- Type Enclosure
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # SC303608GNK
- Zoro # G2227112
- UPC # 786725847440
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 36 in |
Width | 30 in |
Length | 8 in |
Depth | 8 in |
Actual Width | 30.125 in |
Each - Width | 30.000 in |
Description
N1 SCREW COVER, NO KO 30X36X8 CS,GLV
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (15113)
- BRAD HARRISON Internal Thread Receptacle, 4, Female, 4A (8R4A00A18A120)
- RELAY AND CONTROL Mini Limit Switch, 3.25", Wire Top (RCM-405)
- MIDWEST ELECTRIC GD Disc, 2P Fusible Typ3R 240V, 60A (MGF222NR)
- WIEGMANN GROUNDING STRAP 8 IN. (WGS1008)
- WIEGMANN N1 Screw Cover, 8x12x4, Crbn Stl, Glv (SC081204G)
- WIEGMANN N4X JIC LIFT OFF COVER 6X4X3 304SS (BN4060403SS)
- WIEGMANN ANSI 61 GRAY TEXTURED TOUCH UP PAINT (WAGSET)
- WIEGMANN BACK PANEL, POLYCARBONATE 24X24 ALUM (HW-MP2424PCA)
- WIEGMANN N1 Screw Cover, 18x18x12, Crbn Stl, Gry (SC181812)
- RITTAL Ts 8106.235 2000H0600D Sheet Steel Side Wall Panel Pair Enclosure Parts And Accessory (8106235)
- Wiegmann Enclosure Covers & Accessories