Shop All Enclosure Covers & Accessories
Wiegmann
N1 Screw Cover, No Ko, 30x30x10, Cs, Gry
Mfr # SC303010NK
Zoro # G2228013
Free Shipping & Returns
$924.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 30 in
- Width 30 in
- Length 10.125 in
- Type Enclosure
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # SC303010NK
- Zoro # G2228013
- UPC # 786725847389
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 30 in |
Width | 30 in |
Length | 10.125 in |
Depth | 10 in |
Each - Width | 30.000 in |
Actual Depth | 10.125 in |
Actual Height | 30.125 in |
Actual Width | 30.125 in |
Description
N1 SCREW COVER, NO KO 30X30X10 CS,GRY
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Timer, Mechanical, 240V, 20A, Plug In (HB114)
- ALLEN TEL Cat 5e Patch Cable, 1 ft, Yellow (AT1501EV-YL)
- SIEMENS Miniature Circuit Breaker, 5SJ4 Series 20A, 2 Pole, 240V AC, D Curve (5SJ42208HG41)
- SIEMENS Control Transformer, 50 VA, 55 °C, 24V AC, 240/480V AC (MT0050B)
- WIEGMANN ANSI 61 GRAY TEXTURED TOUCH UP PAINT (WAGSET)
- WIEGMANN N1 Screw Cover, 8x12x4, Crbn Stl, Glv (SC081204G)
- WIEGMANN BACK PANEL, POLYCARBONATE 24X24 ALUM (HW-MP2424PCA)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x6, Cs, Gry (SC081206NK)
- WIEGMANN BACK PANEL (ULTIMATE) 18.2X14.2 304SS (NP2016SSC)
- WIEGMANN PADLK HDL, 3 PT, N4X 60 IN OR 72 IN316SS (WAL3DSS)
- GARDNER BENDER Switch and Outlet Box Installation Screw (BSK-100)
- Wiegmann Enclosure Covers & Accessories