Shop All Enclosure Covers & Accessories
Wiegmann
N1 Screw Cover, No Ko, 30x30x10, Cs, Glv
Mfr # SC303010GNK
Zoro # G2227338
Free Shipping & Returns
$866.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 30 in
- Width 30 in
- Length 10.125 in
- Type Enclosure
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # SC303010GNK
- Zoro # G2227338
- UPC # 786725847372
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 30 in |
Width | 30 in |
Length | 10.125 in |
Depth | 10 in |
Actual Height | 30.125 in |
Actual Width | 30.125 in |
Each - Width | 30.000 in |
Actual Depth | 10.125 in |
Description
N1 SCREW COVER, NO KO 30X30X10 CS,GLV
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.32 to 0.43 in. (073031201)
- CARLING TECHNOLOGIES Circuit Breaker, C Series 70A, 2 Pole, 240/277V AC, Medium Curve (CA2-B0-34-670-321-D)
- HILLSDALE TERMINAL 480 pc Vinyl Kit Plastic (5990-480VP)
- HARTING Harax PG13, 5/panel feed through/ 4-poles (21011403023)
- WIEGMANN N1 Screw Cover, No Ko, 12x18x6, Cs, Gry (SC121806NK)
- WIEGMANN BACK PANEL (PREMIER/JIC NM) 8X8 CS-WHT (HW-MP808CS)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x4, Cs, Gry (SC081204NK)
- WIEGMANN N1 Screw Cover, 12x12x10, Crbn Stl, Gry (SC121210)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x6, Cs, Gry (SC081206NK)
- WIEGMANN BACK PANEL, POLYCARBONATE 24X24 ALUM (HW-MP2424PCA)
- RACO Box Screw Cover 4X4X4 (SC040404RC)
- Wiegmann Enclosure Covers & Accessories