Shop All Enclosure Covers & Accessories
Wiegmann
N1 Screw Cover, No Ko, 24x36x10, Cs, Gry
Mfr # SC243610NK
Zoro # G2227252
product price: $758.99
/ea
Free Shipping & Returns
$758.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 36 in
- Width 24 in
- Length 10.125 in
- Type Enclosure
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # SC243610NK
- Zoro # G2227252
- UPC # 786725847280
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 36 in |
Width | 24 in |
Length | 10.125 in |
Depth | 10 in |
Each - Width | 24.000 in |
Actual Width | 24.125 in |
Actual Depth | 10.125 in |
Description
N1 SCREW COVER, NO KO 24X36X10 CS,GRY
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON GFI Receptacle (GFWT1-W)
- HUBBELL 30A Twist-Lock Receptacle 2P 3W 250VAC L6-30R GY (HBL2620SR2)
- ILSCO Nimbus Insul Alum In-Line Splicer-Reduce (PBT-350-EC)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Gray, 25 ft. L (FT3GY25)
- WIEGMANN BACK PANEL, POLYCARBONATE 24X24 ALUM (HW-MP2424PCA)
- WIEGMANN N4X JIC LIFT OFF COVER 6X4X3 304SS (BN4060403SS)
- WIEGMANN BACK PANEL(N1/3R/4/12) 21X13 304SS (NP2416SS)
- WIEGMANN BACK PANEL (ULTIMATE) 10.2X10.2 304SS (NP1212SSC)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x4, Cs, Gry (SC081204NK)
- WIEGMANN GROUNDING STRAP 8 IN. (WGS1008)
- ZAMP SOLAR Zamp Solar Z6F-ZSHE15FTN 15 ft. Panel Extension Cable (Z6F-ZSHE15FTN)
- Wiegmann Enclosure Covers & Accessories