Shop All Enclosure Covers & Accessories
Wiegmann
N1 Screw Cover, No Ko, 24x30x12, Cs, Gry
Mfr # SC243012NK
Zoro # G2227837
product price: $745.99
/ea
Free Shipping & Returns
$745.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 30 in
- Width 24 in
- Length 12 in
- Type Enclosure
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # SC243012NK
- Zoro # G2227837
- UPC # 786725847211
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 30 in |
Width | 24 in |
Length | 12 in |
Depth | 12 in |
Each - Width | 24.000 in |
Actual Width | 24.125 in |
Actual Height | 30.125 in |
Description
N1 SCREW COVER, NO KO 24X30X12 CS,GRY
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE 14 AWG 2 Conductor Solid Metal Clad 600V 250 ft. SLVR (68579201)
- SQUARE D Coil, Magnetic, 120vac (3109140038)
- ADVANTECH 8-Ch Power Relay Output Module W/ Led (ADAM-5069-AE)
- SCHNEIDER ELECTRIC Head for push button, Harmony XAC, plastic, black, booted, operating travel 16mm, 25...+ 70 degree C (XACB9212)
- WIEGMANN BACK PANEL (ULTIMATE) 18.2X14.2 304SS (NP2016SSC)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x6, Cs, Gry (SC081206NK)
- WIEGMANN N1 Screw Cover, No Ko, 12x18x6, Cs, Gry (SC121806NK)
- WIEGMANN TERMINAL ASSBLY (SML JIC/N12/N4) 8X8 (WA0808JTMA)
- WIEGMANN ANSI 61 GRAY TEXTURED TOUCH UP PAINT (WAGSET)
- WIEGMANN N4X JIC LIFT OFF COVER 6X4X3 304SS (BN4060403SS)
- RACO Box Screw Cover 4X4X4 (SC040404RC)
- Wiegmann Enclosure Covers & Accessories