Shop All Enclosure Covers & Accessories
Wiegmann
N1 Screw Cover, No Ko, 24x30x12, Cs, Glv
Mfr # SC243012GNK
Zoro # G2228153
Free Shipping & Returns
$745.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 30 in
- Width 24 in
- Length 12 in
- Type Enclosure
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # SC243012GNK
- Zoro # G2228153
- UPC # 786725847204
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 30 in |
Width | 24 in |
Length | 12 in |
Depth | 12 in |
Actual Height | 30.125 in |
Actual Width | 24.125 in |
Each - Width | 24.000 in |
Description
N1 SCREW COVER, NO KO 24X30X12 CS,GLV
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 3/16" Inside Diameter - 4' Long Stick - Black (HS372-BK)
- TRIPP LITE Hospital Grade Isolation Transformer, 500 VA, Not Rated, 120V AC, 120V AC (IS500HG)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 10' Long - Green (HS359-S10-GREEN)
- REMKE Drain Fitting, NOVAL Accessory, Aluminum (RDC75A)
- WIEGMANN N1 Screw Cover, 8x12x6, Crbn Stl, Gry (SC081206)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x4, Cs, Gry (SC081204NK)
- WIEGMANN N1 Screw Cover, 8x12x4, Crbn Stl, Glv (SC081204G)
- WIEGMANN N4X JIC LIFT OFF COVER 6X4X3 304SS (BN4060403SS)
- WIEGMANN ANSI 61 GRAY TEXTURED TOUCH UP PAINT (WAGSET)
- WIEGMANN BACK PANEL (PREMIER/JIC NM) 8X8 CS-WHT (HW-MP808CS)
- BELL OUTDOOR Round Weatherproof Cover, Plastic, White (PBC300WH)
- Wiegmann Enclosure Covers & Accessories