Shop All Enclosure Covers & Accessories
Wiegmann
N1 Screw Cover, No Ko, 18x30x4, Cs, Glv
Mfr # SC183004GNK
Zoro # G2227383
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 30 in
- Width 18 in
- Length 4.188 in
- Type Enclosure
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # SC183004GNK
- Zoro # G2227383
- UPC # 786725846979
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 30 in |
Width | 18 in |
Length | 4.188 in |
Depth | 4 in |
Actual Depth | 4.188 in |
Actual Width | 18.125 in |
Actual Height | 30.125 in |
Each - Width | 18.000 in |
Description
N1 SCREW COVER, NO KO 18X30X4 CS,GLV
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 3/4" Inside Diameter - 10' Length - Black (WL923-BK-10)
- GENERAC Manual to Auto Upgrade Kit (6869)
- 3M Shrink Tubing, 0.063in ID, Black, 6in, PK100 (FP301-1/16-6"-BLACK-10-10 PC PKS)
- HALEX 1 1/4 - 3 In Servi Ce Entrance Adj Porcelai (60525)
- WIEGMANN PADLK HDL, 3 PT, N4X 60 IN OR 72 IN316SS (WAL3DSS)
- WIEGMANN N4X JIC LIFT OFF COVER 6X4X3 304SS (BN4060403SS)
- WIEGMANN BACK PANEL, POLYCARBONATE 24X24 ALUM (HW-MP2424PCA)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x4, Cs, Gry (SC081204NK)
- WIEGMANN BACK PANEL (ULTIMATE) 10.2X10.2 304SS (NP1212SSC)
- WIEGMANN ANSI 61 GRAY TEXTURED TOUCH UP PAINT (WAGSET)
- HAMMOND Hole Plug, 2 in. Conduit, Steel/Gray (HP200)
- Wiegmann Enclosure Covers & Accessories