Shop All Enclosure Covers & Accessories
Wiegmann
N1 Screw Cover, No Ko, 18x18x12, Cs, Gry
Mfr # SC181812NK
Zoro # G2230673
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 18 in
- Width 18 in
- Length 12 in
- Type Enclosure
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # SC181812NK
- Zoro # G2230673
- UPC # 786725846795
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 18 in |
Width | 18 in |
Length | 12 in |
Depth | 12 in |
Actual Height | 18.125 in |
Actual Width | 18.125 in |
Each - Width | 18.000 in |
Description
N1 SCREW COVER, NO KO 18X18X12 CS,GRY
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Lever Operating (AR)
- BRADY Sleeve, 1 in W, 15/64 in H, Die-cut (M6-125-1-342-YL)
- SOUTHWIRE Tri-Source Multi-Outlet Extension Cord, 12/3 Stw, L 2', Amps 15, Yellow (4112)
- VICTRON ENERGY BlueSolar MPPT 100/15 Retail (SCC010015200R)
- WIEGMANN GROUNDING STRAP 8 IN. (WGS1008)
- WIEGMANN ANSI 61 GRAY TEXTURED TOUCH UP PAINT (WAGSET)
- WIEGMANN N1 Screw Cover, No Ko, 12x16x8, Cs, Gry (SC121608NK)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x6, Cs, Gry (SC081206NK)
- WIEGMANN BACK PANEL (ULTIMATE) 10.2X10.2 304SS (NP1212SSC)
- WIEGMANN N1 Screw Cover, 8x12x6, Crbn Stl, Gry (SC081206)
- VORTEC Vortex Enclosure Cooler, 1500 BtuH (7725)
- Wiegmann Enclosure Covers & Accessories