Shop All Enclosure Covers & Accessories
Wiegmann
N1 Screw Cover, No Ko, 15x18x6, Cs, Gry
Mfr # SC151806NK
Zoro # G2231057
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 18 in
- Width 18.125 in
- Length 6 in
- Type Enclosure
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # SC151806NK
- Zoro # G2231057
- UPC # 786725314812
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 18 in |
Width | 18.125 in |
Length | 6 in |
Depth | 6 in |
Each - Width | 18.125 in |
Actual Width | 15.125 in |
Actual Height | 18.125 in |
Description
N1 SCREW COVER, NO KO 15X18X6 CS,GRY
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Pilot Light Lens, 30mm, Clear, Plastic (10250TC5N)
- AIMS POWER Power Inverter, Pure Sine Wave, 600 W Peak, 300 W Continuous, 1 Outlets (PWRI30024S)
- IDEAL LanXPLORER PRO Kit w/Remote, Cords, Case (R150001)
- ZORO SELECT 12 AWG 3 Conductor Carolprene Portable Cord 600V 25 ft. BK (E3700)
- WIEGMANN N1 Screw Cover, 8x12x6, Crbn Stl, Gry (SC081206)
- WIEGMANN BACK PANEL, POLYCARBONATE 24X24 ALUM (HW-MP2424PCA)
- WIEGMANN N1 Screw Cover, 18x18x12, Crbn Stl, Gry (SC181812)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x6, Cs, Gry (SC081206NK)
- WIEGMANN N1 Screw Cover, 8x12x4, Crbn Stl, Glv (SC081204G)
- WIEGMANN PADLK HDL, 3 PT, N4X 60 IN OR 72 IN316SS (WAL3DSS)
- ABB 1" Pvc Box Adapter (E996FR-CTN)
- Wiegmann Enclosure Covers & Accessories