Shop All Enclosure Covers & Accessories
Wiegmann
N1 Screw Cover, No Ko, 15x18x6, Cs, Glv
Mfr # SC151806GNK
Zoro # G2231075
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 18 in
- Width 15 in
- Length 6 in
- Type Enclosure
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # SC151806GNK
- Zoro # G2231075
- UPC # 786725318865
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 18 in |
Width | 15 in |
Length | 6 in |
Depth | 6 in |
Each - Width | 15.000 in |
Actual Width | 15.125 in |
Actual Height | 18.125 in |
Description
N1 SCREW COVER, NO KO 15X18X6 CS,GLV
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Surge Protector Strip, 4 Outlet, White (EURO-4)
- SIEMENS Circuit Breaker, 5SY6 Series 32A, 3 Pole, 400V AC, B Curve (5SY63326)
- IFM Cordset, 5 Pin, Receptacle, Female (EVT044)
- HUBBELL HBL2710ST - Twist-Lock® EdgeConnect™ Receptacle with Spring Termination, 30A, 125/250V, L14-30R, Black (HBL2710ST)
- WIEGMANN BACK PANEL(N1/3R/4/12) 21X13 304SS (NP2416SS)
- WIEGMANN N4X JIC LIFT OFF COVER 6X4X3 304SS (BN4060403SS)
- WIEGMANN N1 Screw Cover, 8x12x6, Crbn Stl, Gry (SC081206)
- WIEGMANN BACK PANEL, POLYCARBONATE 24X24 ALUM (HW-MP2424PCA)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x6, Cs, Gry (SC081206NK)
- WIEGMANN BACK PANEL (ULTIMATE) 18.2X14.2 304SS (NP2016SSC)
- QUAZITE Underground Enclosure Cover, Blank Cover, 14-3/4 x 14-3/4 Enclosure, 15000 lbs., Polymer Concrete (PC1212HA0009)
- Wiegmann Enclosure Covers & Accessories