Shop All Enclosure Covers & Accessories
Wiegmann
N1 Screw Cover, No Ko, 15x18x4, Cs, Gry
Mfr # SC151804NK
Zoro # G2230664
original price:
$267.61
41% off
new price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 18 in
- Width 18.125 in
- Length 4.188 in
- Material Carbon Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # SC151804NK
- Zoro # G2230664
- UPC # 786725314713
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 18 in |
Width | 18.125 in |
Length | 4.188 in |
Details
Item | Screw Cover |
Material | Carbon Steel |
Color | Gray |
Finish | Textured |
NEMA Enclosure Type | NEMA 1 |
Features | Fabricated from 16 gauge steel. Flat, removable covers fastened with plated steel screws. Cover design permits easy removal without extracting cover screws. Mounting holes on back of box. |
Application | Designed for use as a junction box and pull box in commercial and general industrial applications. Flush covers must be ordered separately for flush mount applications. |
Certified Listed | cULus |
Mounting Type | Embossed Mounting Holes |
Construction | Spot Welded |
UL Listed | Yes |
Mounting | Embossed Mounting Holes |
Cubic Capacity | 1080 cu.in |
Description
N1 SCREW COVER, NO KO 15X18X4 CS,GRY
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 1-1/4" Cable Diameter - NPT 11.5 Thread - 10 pc Pack (CGNPT114-10)
- INTERMATIC Photocontrol, Twist Lock, 480VAC (LC4535LA)
- APPLETON ELECTRIC Electrical Mounting Body for Contender Series, Gang Box, 1 Gang, Malleable Iron (EDS371)
- QUICKCABLE Piggyback Disconnect, 16-14 ga, .25", PK25 (160263-025)
- WIEGMANN BACK PANEL (ULTIMATE) 10.2X10.2 304SS (NP1212SSC)
- WIEGMANN ANSI 61 GRAY TEXTURED TOUCH UP PAINT (WAGSET)
- WIEGMANN TERMINAL ASSBLY (SML JIC/N12/N4) 8X8 (WA0808JTMA)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x4, Cs, Gry (SC081204NK)
- WIEGMANN N12 FLTR FN 400V 547 CFM 12.8X12.8 LT GR (FF1313547CFM400VG)
- WIEGMANN GROUNDING STRAP 8 IN. (WGS1008)
- JANDORF Bushing Rubber 1-1/4Majd 61486 (3395456)
- Wiegmann Enclosure Covers & Accessories