Shop All Enclosure Covers & Accessories
Wiegmann
N1 Screw Cover, No Ko, 12x24x8, Cs, Gry
Mfr # SC122408NK
Zoro # G2231328
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 24 in
- Width 12 in
- Length 8 in
- Type Enclosure
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # SC122408NK
- Zoro # G2231328
- UPC # 786725846610
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 24 in |
Width | 12 in |
Length | 8 in |
Depth | 8 in |
Each - Width | 12.000 in |
Actual Width | 12.125 in |
Actual Height | 24.125 in |
Description
N1 SCREW COVER, NO KO 12X24X8 CS,GRY
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 9 A, Reversing: Yes (LC2K0910B7)
- ZORO SELECT Latch Clamp, Steel, 8.32 in Overall L (806ER4)
- MERSEN Open Fuse Block, H; K5 UL Class, 2 Poles, 60A Amp Range, 600V AC/DC Volt Rating (60657)
- PANDUIT Cable Tie, 4"L, Nylon, Slate/White, PK50 (PLT1M-L8-10)
- WIEGMANN N1 Screw Cover, No Ko, 12x16x8, Cs, Gry (SC121608NK)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x6, Cs, Gry (SC081206NK)
- WIEGMANN TERMINAL ASSBLY (SML JIC/N12/N4) 8X8 (WA0808JTMA)
- WIEGMANN BACK PANEL (ULTIMATE) 18.2X14.2 304SS (NP2016SSC)
- WIEGMANN GROUNDING STRAP 8 IN. (WGS1008)
- WIEGMANN N4X JIC LIFT OFF COVER 6X4X3 304SS (BN4060403SS)
- PRIME-LINE Dead Lock Single Cylndr (U9970)
- Wiegmann Enclosure Covers & Accessories