Shop All Enclosure Covers & Accessories
Wiegmann
N1 Screw Cover, No Ko, 12x24x12, Cs, Gry
Mfr # SC122412NK
Zoro # G2230113
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 24 in
- Width 12 in
- Length 12 in
- Type Enclosure
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # SC122412NK
- Zoro # G2230113
- UPC # 786725846696
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 24 in |
Width | 12 in |
Length | 12 in |
Depth | 12 in |
Actual Width | 12.125 in |
Actual Height | 24.125 in |
Each - Width | 12.000 in |
Description
N1 SCREW COVER, NO KO 12X24X12 CS,GRY
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 715P0FP1 HANDLE w/CORD GRIP (715P0FP1)
- TY-RAP Cable Clip, Top Entry, Gray, PK25 (GU250RT)
- MURR ELEKTRONIK SVS VALVE PLUG FORM A 18MM FIELD-WIREABLE, 24€¦230V LED M16x1.5 Bridge Rectifier (7000-29521-0000000)
- EATON BUSSMANN UL Class Fuse, G Class, SC Series, Time-Delay, 10A, 600V AC, Non-Indicating (SC-10)
- WIEGMANN PADLK HDL, 3 PT, N4X 60 IN OR 72 IN316SS (WAL3DSS)
- WIEGMANN N4X JIC LIFT OFF COVER 6X4X3 304SS (BN4060403SS)
- WIEGMANN N1 Screw Cover, 12x12x10, Crbn Stl, Gry (SC121210)
- WIEGMANN N1 Screw Cover, 8x12x6, Crbn Stl, Gry (SC081206)
- WIEGMANN BACK PANEL, POLYCARBONATE 24X24 ALUM (HW-MP2424PCA)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x4, Cs, Gry (SC081204NK)
- QUAZITE Underground Enclosure Cover, Street Lighting Cover, 14-3/4 x 14-3/4 Enclosure, 8000 lbs. (PC1212CA0041)
- Wiegmann Enclosure Covers & Accessories