Shop All Enclosure Covers & Accessories
Wiegmann
N1 Screw Cover, No Ko, 12x24x12, Cs, Glv
Mfr # SC122412GNK
Zoro # G2231048
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 24 in
- Width 12 in
- Length 12 in
- Type Enclosure
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # SC122412GNK
- Zoro # G2231048
- UPC # 786725846689
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 24 in |
Width | 12 in |
Length | 12 in |
Depth | 12 in |
Actual Width | 12.125 in |
Each - Width | 12.000 in |
Actual Height | 24.125 in |
Description
N1 SCREW COVER, NO KO 12X24X12 CS,GLV
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER 4" L Cable Tie Black PK 1000 (46-104UVBMN)
- ADVANCE CABLE TIES 3/4Mount.base w/rubber black 100/bg (AL-MP-750-0-C)
- WIEGMANN Fiberglass Enclosure, 48 in H, 12 in D, NEAM 4X, Hinged (HW-N4X483612CH)
- GARDNER BENDER 18" L Heavy Duty Cable Tie Black PK 50 (46-418UVB)
- WIEGMANN BACK PANEL(N1/3R/4/12) 21X13 304SS (NP2416SS)
- WIEGMANN N4X JIC LIFT OFF COVER 6X4X3 304SS (BN4060403SS)
- WIEGMANN ANSI 61 GRAY TEXTURED TOUCH UP PAINT (WAGSET)
- WIEGMANN BACK PANEL (ULTIMATE) 18.2X14.2 304SS (NP2016SSC)
- WIEGMANN PADLK HDL, 3 PT, N4X 60 IN OR 72 IN316SS (WAL3DSS)
- WIEGMANN N1 Screw Cover, 12x12x10, Crbn Stl, Gry (SC121210)
- QUAZITE Underground Enclosure Cover, Communications Cover, 19-1/4 x 32-1/4 Enclosure, 8000 lbs. (PG1730CA0012)
- Wiegmann Enclosure Covers & Accessories