Shop All Enclosure Covers & Accessories
Wiegmann
N1 Screw Cover, No Ko, 12x16x8, Cs, Glv
Mfr # SC121608GNK
Zoro # G2230156
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Galvanized
- Material Carbon Steel
- Height 16 in
- Width 12.000 in
- Type Enclosure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # SC121608GNK
- Zoro # G2230156
- UPC # 786725846405
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 16 in |
Width | 12.000 in |
Depth | 8 in |
Actual Height | 16.125 in |
Each - Width | 12.000 in |
Actual Width | 12.125 in |
Details
Item | Screw Cover |
Finish | Galvanized |
Material | Carbon Steel |
Type | Enclosure |
Features | Fabricated from 16 gauge G-90 pre-galvanized steel. Flat, removable covers fastened with plated steel screws. Cover design permits easy removal without extracting cover screws. Mounting holes on back of box. |
Application | Designed for use as a junction box and pull box in commercial and general industrial applications. Flush covers must be ordered separately for flush mount applications. |
Mounting Type | Mounting Holes |
Certified Listed | cULus |
Cover Type | Screw Cover |
Finish Type | Galvanized |
Listings | UL, CSA |
Nema Rating | 1 |
Cubic Capacity | 1536 cu.in |
Construction | Spot Welded |
UL Listed | Yes |
Standard | cULus |
Knockouts | No |
Mounting | Mounting Holes |
Description
N1 SCREW COVER, NO KO 12X16X8 CS,GLV
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK M12 MALE 0° / M12 FEMALE 0° 8 POLE, PUR 8x0, 25 GRAY, drag ch 2m (7000-48001-2920200)
- ELECTRIDUCT Wire Guard, Black, PVC, 25 ft L, 7/16" W (SR-WG-050-5-5PK-BK)
- SQUARE D 120VAC Non-Reversing Definite Purpose Contactor 4P 40A (8910DPA44V02)
- GE Thermal Unit, 0.65A (CR123H074A)
- WIEGMANN N1 Screw Cover, 8x12x4, Crbn Stl, Glv (SC081204G)
- WIEGMANN BACK PANEL (ULTIMATE) 18.2X14.2 304SS (NP2016SSC)
- WIEGMANN TERMINAL ASSBLY (SML JIC/N12/N4) 8X8 (WA0808JTMA)
- WIEGMANN ANSI 61 GRAY TEXTURED TOUCH UP PAINT (WAGSET)
- WIEGMANN N1 Screw Cover, 12x12x10, Crbn Stl, Gry (SC121210)
- WIEGMANN PADLK HDL, 3 PT, N4X 60 IN OR 72 IN316SS (WAL3DSS)
- HAMMOND Type 3R Rain Hood, Use w/ PF2000/PF22000, Steel/Gray (RH20000GY)
- Wiegmann Enclosure Covers & Accessories