Shop All Enclosure Covers & Accessories
Wiegmann
N1 Screw Cover, No Ko, 12x12x12, Cs, Glv
Mfr # SC121212GNK
Zoro # G2231154
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12 in
- Width 12 in
- Length 12 in
- Material Carbon Steel
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # SC121212GNK
- Zoro # G2231154
- UPC # 786725846368
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 12 in |
Width | 12 in |
Length | 12 in |
Details
Item | Screw Cover |
Material | Carbon Steel |
Finish | Galvanized |
NEMA Enclosure Type | NEMA 1 |
Application | Designed for use as a junction box and pull box in commercial and general industrial applications. Flush covers must be ordered separately for flush mount applications. |
Features | Fabricated from 16 gauge G-90 pre-galvanized steel. Flat, removable covers fastened with plated steel screws. Cover design permits easy removal without extracting cover screws. Mounting holes on back of box. |
Mounting Type | Mounting Holes |
Construction | Tack Welded |
UL Listed | Yes |
Mounting | Mounting Holes |
Certified Listed | cULus |
Cubic Capacity | 1728 cu.in |
Description
N1 SCREW COVER, NO KO 12X12X12 CS,GLV
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELLERMANNTYTON CABLE TIE (T50I0UVC2)
- SECURITIE Cable Tie, 8", 50 lb., Natural, PK100 (CT8-50100)
- DAYTON Circuit Breaker, NDB2-63 D6/3 Series 6A, 3 Pole, 480V AC, D Curve (5ZVF7)
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Light Gray, " x 1" x 1' (6-Pack) (G3X1LG6)
- WIEGMANN GROUNDING STRAP 8 IN. (WGS1008)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x4, Cs, Gry (SC081204NK)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x6, Cs, Gry (SC081206NK)
- WIEGMANN N1 Screw Cover, 8x12x6, Crbn Stl, Gry (SC081206)
- WIEGMANN N1 Screw Cover, 8x12x4, Crbn Stl, Glv (SC081204G)
- WIEGMANN N1 Screw Cover, 18x18x12, Crbn Stl, Gry (SC181812)
- HAMMOND Hole Plug, .5 In. Conduit, Steel/Light Gray (HP50LG)
- Wiegmann Enclosure Covers & Accessories