Shop All Enclosure Covers & Accessories
Wiegmann
N1 Screw Cover, 6x12x4 Crbn Stl, Glv
Mfr # SC061204G
Zoro # G2229465
original price:
$93.83
29% off
new price: $66.59
/ea
$66.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12 in
- Width 6 in
- Length 4.188 in
- Type Enclosure
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # SC061204G
- Zoro # G2229465
- UPC # 786725316755
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 12 in |
Width | 6 in |
Length | 4.188 in |
Depth | 4 in |
Each - Width | 6.000 in |
Actual Depth | 4.188 in |
Actual Height | 12.25 in |
Actual Width | 6.125 in |
Description
N1 SCREW COVER 6X12X4 CRBN STL,GLV
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Jack, Telco Ivory, Cat6 (HXJ6TI)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 1/2 In., Nylon, 90 Deg (PS0509NGY)
- MIDWEST FASTENER Ceramic Fuse, ABC Series, Fast-Acting, 3A, 250V AC, 5 PK (67202)
- CITEL Surge Protector, 220V, 2 (DS240S-220DC)
- WIEGMANN N1 Screw Cover, No Ko, 12x18x6, Cs, Gry (SC121806NK)
- WIEGMANN ANSI 61 GRAY TEXTURED TOUCH UP PAINT (WAGSET)
- WIEGMANN N1 Screw Cover, 8x12x6, Crbn Stl, Gry (SC081206)
- WIEGMANN N1 Screw Cover, 8x12x4, Crbn Stl, Glv (SC081204G)
- WIEGMANN N1 Screw Cover, No Ko, 12x16x8, Cs, Gry (SC121608NK)
- WIEGMANN TERMINAL ASSBLY (SML JIC/N12/N4) 8X8 (WA0808JTMA)
- PRIME-LINE FERRULE/STOPS 5/32"" CD2 (GD12152)
- Wiegmann Enclosure Covers & Accessories