Shop All Enclosure Covers & Accessories
Wiegmann
N1 Screw Cover, 24x36x8, Crbn Stl, Gry
Mfr # SC243608
Zoro # G2227155
product price: $584.99
/ea
Free Shipping & Returns
$584.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 36 in
- Width 24 in
- Length 8 in
- Type Enclosure
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # SC243608
- Zoro # G2227155
- UPC # 786725847228
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 36 in |
Width | 24 in |
Length | 8 in |
Depth | 8 in |
Each - Width | 24.000 in |
Actual Width | 24.125 in |
Description
N1 SCREW COVER 24X36X8 CRBN STL,GRY
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Illum Push Button Operator, 22mm, Yellow (M22M-DL-Y)
- IFM Single-Ended Cordset, 10 m L Cable (EVC143)
- SQUARE D Thermal Unit, 3.98 to 4.89A (B6.25)
- REMINGTON INDUSTRIES 24 AWG Gauge Stranded Hook Up Wire, 250 ft Length, Black, 0.0201" Diameter, UL1007, 300 Volts (24UL1007STRBLA250)
- WIEGMANN TERMINAL ASSBLY (SML JIC/N12/N4) 8X8 (WA0808JTMA)
- WIEGMANN N1 Screw Cover, 8x12x6, Crbn Stl, Gry (SC081206)
- WIEGMANN N1 Screw Cover, 8x12x4, Crbn Stl, Glv (SC081204G)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x4, Cs, Gry (SC081204NK)
- WIEGMANN BACK PANEL (ULTIMATE) 18.2X14.2 304SS (NP2016SSC)
- WIEGMANN N1 Screw Cover, 12x12x10, Crbn Stl, Gry (SC121210)
- ABB 1-1/2" Pvc Box Adapter (E996HR)
- Wiegmann Enclosure Covers & Accessories