Shop All Enclosure Covers & Accessories
Wiegmann
N1 Screw Cover, 24x36x12, Crbn Stl, Gry
Mfr # SC243612
Zoro # G2228135
product price: $814.99
/ea
Free Shipping & Returns
$814.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 36 in
- Width 24 in
- Length 12 in
- Type Enclosure
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # SC243612
- Zoro # G2228135
- UPC # 786725847297
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 36 in |
Width | 24 in |
Length | 12 in |
Depth | 12 in |
Actual Width | 24.125 in |
Each - Width | 24.000 in |
Description
N1 SCREW COVER 24X36X12 CRBN STL,GRY
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Security Series, Number of Gangs: 2-Gang Steel, Zinc Plated, Powder Finish, White (SWP262)
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 300A, 600V AC, Non-Indicating (JJS-300)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 0.50A, 250V AC, Non-Indicating (FNM-1/2)
- ANCOR 12-10 AWG - #10 Nylon Ring Terminal - 25-Pack (210223)
- WIEGMANN N4X JIC LIFT OFF COVER 6X4X3 304SS (BN4060403SS)
- WIEGMANN TERMINAL ASSBLY (SML JIC/N12/N4) 8X8 (WA0808JTMA)
- WIEGMANN BACK PANEL(N1/3R/4/12) 21X13 304SS (NP2416SS)
- WIEGMANN N1 Screw Cover, 8x12x6, Crbn Stl, Gry (SC081206)
- WIEGMANN N1 Screw Cover, 18x18x12, Crbn Stl, Gry (SC181812)
- WIEGMANN BACK PANEL, POLYCARBONATE 24X24 ALUM (HW-MP2424PCA)
- CORDMATE Elbow Inside 90D Wht (C17)
- Wiegmann Enclosure Covers & Accessories