Shop All Enclosure Covers & Accessories
Wiegmann
N1 Screw Cover, 24x36x12, Crbn Stl, Glv
Mfr # SC243612G
Zoro # G2227952
Free Shipping & Returns
$868.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 36 in
- Width 24 in
- Length 12 in
- Type Enclosure
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # SC243612G
- Zoro # G2227952
- UPC # 786725847303
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 36 in |
Width | 24 in |
Length | 12 in |
Depth | 12 in |
Each - Width | 24.000 in |
Actual Width | 24.125 in |
Description
N1 SCREW COVER 24X36X12 CRBN STL,GLV
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSSMANN 25A Fusetron FRS-R Cartridge Time Delay Cartridge Fuse (FRS-R-25)
- ZSI SPN Loop Clamp, 2x1/2", 0.265" Hole (SPN-32)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 1/4" Inside Diameter - 3,200' Length - Black (WL910BSP)
- WIREMOLD Spray Paint, Buff (WE-S)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x6, Cs, Gry (SC081206NK)
- WIEGMANN N4X JIC LIFT OFF COVER 6X4X3 304SS (BN4060403SS)
- WIEGMANN BACK PANEL, POLYCARBONATE 24X24 ALUM (HW-MP2424PCA)
- WIEGMANN BACK PANEL (PREMIER/JIC NM) 8X8 CS-WHT (HW-MP808CS)
- WIEGMANN BACK PANEL(N1/3R/4/12) 21X13 304SS (NP2416SS)
- WIEGMANN BACK PANEL (ULTIMATE) 18.2X14.2 304SS (NP2016SSC)
- HAMMOND 4 Inch Box Ext, 6X6, Gray (CS66EXT4)
- Wiegmann Enclosure Covers & Accessories