Shop All Enclosure Covers & Accessories
Wiegmann
N1 Screw Cover, 24x36x10, Crbn Stl, Glv
Mfr # SC243610G
Zoro # G2227627
product price: $758.99
/ea
Free Shipping & Returns
$758.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 36 in
- Width 24 in
- Length 10.125 in
- Type Enclosure
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # SC243610G
- Zoro # G2227627
- UPC # 786725847266
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 36 in |
Width | 24 in |
Length | 10.125 in |
Depth | 10 in |
Each - Width | 24.000 in |
Actual Width | 24.125 in |
Actual Depth | 10.125 in |
Description
N1 SCREW COVER 24X36X10 CRBN STL,GLV
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Lvd Panel, Single Row Wall, 32 x 3, Gray (30632GY)
- SCHNEIDER ELECTRIC IEC Auxiliary Contact (LADN04)
- SUPERIOR ELECTRIC 30 Amp NEMA L5-30P RV Inlet - White (RVA1519)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 1, Screw On (SC121206NK)
- WIEGMANN GROUNDING STRAP 8 IN. (WGS1008)
- WIEGMANN N4X JIC LIFT OFF COVER 6X4X3 304SS (BN4060403SS)
- WIEGMANN PADLK HDL, 3 PT, N4X 60 IN OR 72 IN316SS (WAL3DSS)
- WIEGMANN ANSI 61 GRAY TEXTURED TOUCH UP PAINT (WAGSET)
- WIEGMANN N1 Screw Cover, 8x12x6, Crbn Stl, Gry (SC081206)
- WIEGMANN BACK PANEL (ULTIMATE) 18.2X14.2 304SS (NP2016SSC)
- HAMMOND Swing Panel for 16 x 12 encl., Steel/Wht (ESP1612)
- Wiegmann Enclosure Covers & Accessories