Shop All Enclosure Covers & Accessories
Wiegmann
N1 Screw Cover, 24x24x12, Crbn Stl, Gry
Mfr # SC242412
Zoro # G2227496
Free Shipping & Returns
$609.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 24 in
- Width 24 in
- Length 12 in
- Type Enclosure
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # SC242412
- Zoro # G2227496
- UPC # 786725842131
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 24 in |
Width | 24 in |
Length | 12 in |
Depth | 12 in |
Actual Height | 24.125 in |
Actual Width | 24.125 in |
Each - Width | 24.000 in |
Description
N1 SCREW COVER 24X24X12 CRBN STL,GRY
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUCHNER 1NC/1NO Magnetically Actuated Safety Interlock Switch (CMS-R-BXI-05V)
- INTERSTATE PNEUMATICS 0.900 Inch ID x 0.875 Inch Long Ferrules, PK 12 (F5029A-12)
- NVENT CADDY Conduit Clip, Spring Steel (812M58SM)
- BURNDY Pipe Ground Clamp, 4AWG, 3.5In (GAR3902)
- WIEGMANN BACK PANEL, POLYCARBONATE 24X24 ALUM (HW-MP2424PCA)
- WIEGMANN ANSI 61 GRAY TEXTURED TOUCH UP PAINT (WAGSET)
- WIEGMANN N1 Screw Cover, No Ko, 12x18x6, Cs, Gry (SC121806NK)
- WIEGMANN BACK PANEL (ULTIMATE) 18.2X14.2 304SS (NP2016SSC)
- WIEGMANN BACK PANEL (PREMIER/JIC NM) 8X8 CS-WHT (HW-MP808CS)
- WIEGMANN N1 Screw Cover, 8x12x6, Crbn Stl, Gry (SC081206)
- AIR-VENT Air Vent 235378 48 x 12 in. Ridge Vent & Nails (235378)
- Wiegmann Enclosure Covers & Accessories