Shop All Enclosure Covers & Accessories
Wiegmann
N1 Screw Cover, 24x24x10, Crbn Stl, Gry
Mfr # SC242410
Zoro # G2227356
Free Shipping & Returns
$562.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 24 in
- Width 24 in
- Length 10.125 in
- Type Enclosure
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # SC242410
- Zoro # G2227356
- UPC # 786725847037
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 24 in |
Width | 24 in |
Length | 10.125 in |
Depth | 10 in |
Actual Depth | 10.125 in |
Each - Width | 24.000 in |
Actual Height | 24.125 in |
Actual Width | 24.125 in |
Description
N1 SCREW COVER 24X24X10 CRBN STL,GRY
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Fusible Solar Safety Disconnect Switch, 600V AC/DC, NEMA 1 (HF362PVPG)
- KNIPEX End Ferrules, 12 AWG (4.0mm2) Wi, PK200 (97 99 335)
- LEVITON 15 Amp, 125 Volt, Nema 5-15R, 2P, 3W, Straight Connector (5269-PLC)
- PANDUIT Inside Corner, Off White, PVC, Elbows (T45ICIW)
- WIEGMANN N1 Screw Cover, 8x12x6, Crbn Stl, Gry (SC081206)
- WIEGMANN GROUNDING STRAP 8 IN. (WGS1008)
- WIEGMANN TERMINAL ASSBLY (SML JIC/N12/N4) 8X8 (WA0808JTMA)
- WIEGMANN PADLK HDL, 3 PT, N4X 60 IN OR 72 IN316SS (WAL3DSS)
- WIEGMANN BACK PANEL, POLYCARBONATE 24X24 ALUM (HW-MP2424PCA)
- WIEGMANN N4X JIC LIFT OFF COVER 6X4X3 304SS (BN4060403SS)
- A E S INDUSTRIES $MIDGET PANEL CLAMP SET 5PC (AD20410)
- Wiegmann Enclosure Covers & Accessories