Shop All Enclosure Covers & Accessories
Wiegmann
N1 Screw Cover, 18x30x4, Crbn Stl, Glv
Mfr # SC183004G
Zoro # G2227128
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 30 in
- Width 18 in
- Length 4.188 in
- Type Enclosure
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # SC183004G
- Zoro # G2227128
- UPC # 786725846962
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 30 in |
Width | 18 in |
Length | 4.188 in |
Depth | 4 in |
Actual Width | 18.125 in |
Actual Depth | 4.188 in |
Actual Height | 30.125 in |
Each - Width | 18.000 in |
Description
N1 SCREW COVER 18X30X4 CRBN STL,GLV
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Communications Cover Plate, Brown, Brass (829CK-1/2)
- MERSEN Fuse, GDL Series, Time Delay, 2-1/2A, 250VAC, 100A at 250VAC, 10kA at 125VAC, 5 PK (GDL2-1/2)
- BOOMBOX Electrical Box Cover, 2 Gang, Aluminum (BO2670702)
- IFM Short Swivel Bracket, Die Cast Zinc (E20718)
- WIEGMANN BACK PANEL (ULTIMATE) 18.2X14.2 304SS (NP2016SSC)
- WIEGMANN N1 Screw Cover, No Ko, 12x18x6, Cs, Gry (SC121806NK)
- WIEGMANN ANSI 61 GRAY TEXTURED TOUCH UP PAINT (WAGSET)
- WIEGMANN TERMINAL ASSBLY (SML JIC/N12/N4) 8X8 (WA0808JTMA)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x6, Cs, Gry (SC081206NK)
- WIEGMANN BACK PANEL(N1/3R/4/12) 21X13 304SS (NP2416SS)
- TELL Lock Ent Com Levr Us26D (CL100201)
- Wiegmann Enclosure Covers & Accessories