Shop All Enclosure Covers & Accessories
Wiegmann
N1 Screw Cover, 18x24x10, Crbn Stl, Glv
Mfr # SC182410G
Zoro # G2231066
Free Shipping & Returns
$457.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 24 in
- Width 18 in
- Length 10.125 in
- Type Enclosure
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # SC182410G
- Zoro # G2231066
- UPC # 786725846894
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 24 in |
Width | 18 in |
Length | 10.125 in |
Depth | 10 in |
Actual Width | 18.125 in |
Actual Depth | 10.125 in |
Each - Width | 18.000 in |
Actual Height | 24.125 in |
Description
N1 SCREW COVER 18X24X10 CRBN STL,GLV
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIROTRONICS Encapsulated Timer Relay, 10A, Relay, LED (TGKAD7102S3/102S3EE1HS)
- PANDUIT 18" L Wrap Hook-&-Loop Cable Tie BK PK 10 (HLSP5S-X0)
- MIDWEST FASTENER 12 WG to 10 WG Uninsulated Butt Connectors 1 12PK (67031)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 9 A, Reversing: Yes (LC2K09107B7)
- WIEGMANN BACK PANEL (ULTIMATE) 18.2X14.2 304SS (NP2016SSC)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x6, Cs, Gry (SC081206NK)
- WIEGMANN GROUNDING STRAP 8 IN. (WGS1008)
- WIEGMANN ANSI 61 GRAY TEXTURED TOUCH UP PAINT (WAGSET)
- WIEGMANN BACK PANEL(N1/3R/4/12) 21X13 304SS (NP2416SS)
- WIEGMANN N1 Screw Cover, 12x12x10, Crbn Stl, Gry (SC121210)
- SEM PRODUCTS HAZ/SOLVE QT (SE38374)
- Wiegmann Enclosure Covers & Accessories